Motion
NH8245025.00

GROVE GEAR
NH8245025.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19052990
MFR #NH8245025.00
List Price$2,717.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8245025.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19052990
MFR #NH8245025.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,717.36/each for your price

Overview

Mfr description
NH8245025.00 NH-FMQ824-25-LR-56

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    56
  • Series
    NH
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    NH-FMQ824-25-LR-56
  • Weight
    41 lbs, 18.597 kg
  • Nominal Ratio
    25:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text