Motion
NH8260223.00

GROVE GEAR
NH8260223.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Solid Output, Left Hand Output, 180 Frame
MI ITEM #19052994
MFR #NH8260223.00
List Price$2,654.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8260223.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Solid Output, Left Hand Output, 180 Frame
MI ITEM #19052994
MFR #NH8260223.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,654.13/each for your price

Overview

Mfr description
NH8260223.00 NH-BMQ826-30-L-180

Specifications

  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.145 hp
  • Horsepower Rating Normal Duty
    2.145 hp
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1883 in/lb;212.75 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    7.3800 in, 187.45 mm
  • Housing Width
    6.8800 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    NH
  • Length
    7.3800 in, 187.45 mm
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    NH-BMQ826-30-L-180
  • Weight
    48 lbs, 21.772 kg
  • Horsepower
    2.145 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826
  • Width
    5.7500 in, 146.05 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought