Motion
NH-HM826-5-H1-140-24

GROVE GEAR
NH-HM826-5-H1-140-24

NH-HM826-5-H1-140-24
MI ITEM #19052997
MFR #NH-HM826-5-H1-140-24
List Price$3,780.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-HM826-5-H1-140-24

NH-HM826-5-H1-140-24
MI ITEM #19052997
MFR #NH-HM826-5-H1-140-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,780.48/each for your price

Overview

Mfr description
NH8260525.24 NH-HM826-5-H1-140-24

Specifications

  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    NH-HM826-5-H1-140-24
  • Weight
    48 lbs, 21.772 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text