Motion
NH8260558.24

GROVE GEAR
NH8260558.24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053001
MFR #NH8260558.24
List Price$3,780.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8260558.24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053001
MFR #NH8260558.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,780.48/each for your price

Overview

Mfr description
NH8260558.24 NH-HMQ826-60-H1-56-24

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56C
  • Series
    NH
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    NH-HMQ826-60-H1-56-24
  • Weight
    47 lbs, 21.32 kg
  • Nominal Ratio
    60:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought