Motion
NH8260609.23

GROVE GEAR
NH8260609.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
Mi Item #19053005
MFR #NH8260609.23
Price$3,680.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8260609.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
Mi Item #19053005
MFR #NH8260609.23

Mfr description
NH8260609.23 NH-H826-50-H2-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,680.54/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    826
  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1843 in/lb;208.2 nm
  • Nominal Ratio
    50:1
  • Output Size
    1.4375 in
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Weight
    43 lbs, 19.504 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.42 hp
  • Horsepower Rating Normal Duty
    1.42 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-H826-50-H2-23
  • Max Input Horsepower
    1.42 hp
  • Mounting Type
    Shaft
  • Output
    1.023 hp;0.763 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Shaft
  • Torque Rating (in-lb)
    1843 in-lbs;208.2 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)