Motion
NH8300183.00

GROVE GEAR
NH8300183.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Left Hand Output, 56 Frame
MI ITEM #19053008
MFR #NH8300183.00
List Price$3,291.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8300183.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Left Hand Output, 56 Frame
MI ITEM #19053008
MFR #NH8300183.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,291.52/each for your price

Overview

Mfr description
NH8300183.00 NH-BMQ830-10-L-56

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    10:1
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    175 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1950 lbs
  • Series
    NH
  • Weight
    58 lbs
  • Horsepower
    5.45 hp
  • Input Style
    C-Face Quill
  • Output Shaft
    2147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought