Motion
NH8300579.28

GROVE GEAR
NH8300579.28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19053011
MFR #NH8300579.28
List Price$4,578.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8300579.28

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19053011
MFR #NH8300579.28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,578.43/each for your price

Overview

Mfr description
NH8300579.28 NH-HMQ830-30-H1-140-28

Specifications

  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.382 hp
  • Horsepower Rating Normal Duty
    2.382 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    2105 in/lb;237.83 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    NH-HMQ830-30-H1-140-28
  • Weight
    59 lbs, 26.762 kg
  • Horsepower
    2.382 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    2105 in-lbs;237.83 Nm
  • Bore Diameter
    1.7500 in, 44.45 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought