Motion
NH-HMQ830-5-H2-56-31

GROVE GEAR
NH-HMQ830-5-H2-56-31

NH-HMQ830-5-H2-56-31
MI ITEM #19053012
MFR #NH-HMQ830-5-H2-56-31
List Price$4,578.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-HMQ830-5-H2-56-31

NH-HMQ830-5-H2-56-31
MI ITEM #19053012
MFR #NH-HMQ830-5-H2-56-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,578.43/each for your price

Overview

Mfr description
NH8300700.31 NH-HMQ830-5-H2-56-31

Specifications

  • NEMA / IEC Frame Size
    56C
  • Series
    NH
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    NH-HMQ830-5-H2-56-31
  • Weight
    59 lbs, 26.76 kg
  • Input Style
    C-Face Quill
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text