Motion
NH8303015.00

GROVE GEAR
NH8303015.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053015
MFR #NH8303015.00
List Price$3,785.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8303015.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053015
MFR #NH8303015.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,785.38/each for your price

Overview

Mfr description
NH8303015.00 NH-WBMQ830-10-R-56

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.586 hp
  • Horsepower Rating Normal Duty
    4.586 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    2232 in/lb;252.182 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    8673.99 N, 1950 lbs
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    NH-WBMQ830-10-R-56
  • Weight
    58 lbs, 26.308 kg
  • Horsepower
    4.586 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    4.144 hp;3.09 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2232 in-lbs;252.182 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1950 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text