Motion
NH8305039.00

GROVE GEAR
NH8305039.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56A Frame
MI ITEM #19053017
MFR #NH8305039.00
List Price$3,567.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8305039.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56A Frame
MI ITEM #19053017
MFR #NH8305039.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,567.73/each for your price

Overview

Mfr description
NH8305039.00 NH-BMQ830-60-L-56A

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56A
  • Series
    NH
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    NH-BMQ830-60-L-56A
  • Weight
    58 lbs, 26.31 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text