Motion
NH8320295.00

GROVE GEAR
NH8320295.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Solid Output, Left Hand Output, 210 Frame
MI ITEM #19053019
MFR #NH8320295.00
List Price$3,891.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8320295.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Solid Output, Left Hand Output, 210 Frame
MI ITEM #19053019
MFR #NH8320295.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,891.61/each for your price

Overview

Mfr description
NH8320295.00 NH-BMQ832-30-L-210

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.003 hp
  • Horsepower Rating Normal Duty
    3.003 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    2651 in/lb;299.523 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    25.55 cm, 10.0600 in
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Service Factor
    1
  • Series
    NH
  • Length
    10.0600 in, 255.52 mm
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    NH-BMQ832-30-L-210
  • Weight
    64 lbs
  • Horsepower
    3.003 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.5000 in
  • Torque Rating (in-lb)
    2651 in-lbs;299.523 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought