Motion
NH8320544.23

GROVE GEAR
NH8320544.23

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19053020
MFR #NH8320544.23
List Price$5,690.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8320544.23

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19053020
MFR #NH8320544.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,690.19/each for your price

Overview

Mfr description
NH8320544.23 NH-HMQ832-25-H1-140-23

Specifications

  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.465 hp
  • Horsepower Rating Normal Duty
    3.465 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    2658 in/lb;300.313 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    NH-HMQ832-25-H1-140-23
  • Weight
    65 lbs, 29.484 kg
  • Horsepower
    3.465 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    2658 in-lbs;300.313 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought