Motion
NH8320597.24

GROVE GEAR
NH8320597.24

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, Hollow Output, Hollow Output, 210TC Frame
MI ITEM #19053021
MFR #NH8320597.24
List Price$6,923.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8320597.24

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, Hollow Output, Hollow Output, 210TC Frame
MI ITEM #19053021
MFR #NH8320597.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,923.93/each for your price

Overview

Mfr description
NH8320597.24 NH-HMQ832-5-H1-210-24

Specifications

  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.135 hp
  • Horsepower Rating Normal Duty
    9.135 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output Torque
    1602 in/lb;181.001 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    5/16 x 5/32 in
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    NH-HMQ832-5-H1-210-24
  • Weight
    65 lbs, 29.484 kg
  • Horsepower
    9.135 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    5:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1602 in-lbs;181.001 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought