Motion
NH8320653.32

GROVE GEAR
NH8320653.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 180 Frame
MI ITEM #19053024
MFR #NH8320653.32
List Price$5,611.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8320653.32

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 180 Frame
MI ITEM #19053024
MFR #NH8320653.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,611.91/each for your price

Overview

Mfr description
NH8320653.32 NH-HMQ832-30-H2-180-32

Specifications

  • Reduction
    Single Reduction
  • Ratio
    30:1
  • NEMA / IEC Frame Size
    180
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    NH-HMQ832-30-H2-180-32
  • Weight
    65 lbs, 29.48 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought