Motion
NH8420613.24

GROVE GEAR
NH8420613.24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, Hollow Output, Hollow Output, 210TC Frame
MI ITEM #19053033
MFR #NH8420613.24
List Price$8,342.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8420613.24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, Hollow Output, Hollow Output, 210TC Frame
MI ITEM #19053033
MFR #NH8420613.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,342.27/each for your price

Overview

Mfr description
NH8420613.24 NH-HMQ842-20-H1-210-24

Specifications

  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.462 hp
  • Horsepower Rating Normal Duty
    9.462 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    6092 in/lb;688.305 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    NH-HMQ842-20-H1-210-24
  • Weight
    127 lbs, 57.606 kg
  • Horsepower
    9.462 hp, 7.056 kW
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    6092 in-lbs;688.305 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text