Motion
NH8420782.28

GROVE GEAR
NH8420782.28

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053035
MFR #NH8420782.28
List Price$8,458.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8420782.28

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053035
MFR #NH8420782.28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,458.68/each for your price

Overview

Mfr description
NH8420782.28 NH-HMQ842-60-H2-56-28

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56
  • Series
    NH
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    NH-HMQ842-60-H2-56-28
  • Weight
    127 lbs, 57.606 kg
  • Nominal Ratio
    60:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text