Motion
NH852201040.35

GROVE GEAR
NH852201040.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053040
MFR #NH852201040.35
List Price$15,975.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH852201040.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053040
MFR #NH852201040.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,975.83/each for your price

Overview

Mfr description
NH852201040.35 NH-DHM852-200-H11-140-35

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.438 hp
  • Horsepower Rating Normal Duty
    4.438 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    21487 in/lb;2427.708 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Series
    NH
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    NH-DHM852-200-H11-140-35
  • Weight
    258 lbs, 117.027 kg
  • Horsepower
    4.438 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    2.983 hp;2.224 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    21487 in-lbs;2427.708 Nm
  • Bore Diameter
    2.1880 in
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text