Overview
Mfr description
NH8522598.43 NH-DHMQ852-150-H11-180-43
Specifications
- Ratio150:1
- NEMA / IEC Frame Size180
- SeriesNH
- Manufacturer Reducer Size852
- Manufacturer Catalog NumberNH-DHMQ852-150-H11-180-43
- Weight258 lbs
- Nominal Ratio150:1
- Gearbox Component TypeGearbox
- Case Size852
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data