Motion
NH8522619.40

GROVE GEAR
NH8522619.40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19053044
MFR #NH8522619.40
List Price$15,975.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8522619.40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19053044
MFR #NH8522619.40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,975.83/each for your price

Overview

Mfr description
NH8522619.40 NH-DHMQ852-250-H11-140-40

Specifications

  • Ratio
    40:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    140
  • Series
    NH
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    NH-DHMQ852-250-H11-140-40
  • Weight
    258 lbs, 117.027 kg
  • Nominal Ratio
    40:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text