Motion
NHF18001257.14

GROVE GEAR
NHF18001257.14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size, Hollow Output, 56C Frame
Mi Item #19053048
MFR #NHF18001257.14
Price$2,794.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF18001257.14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size, Hollow Output, 56C Frame
Mi Item #19053048
MFR #NHF18001257.14

Mfr description
NHF18001257.14 NH-FHMQ818-20-HR-56-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,794.29/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    818
  • Center Distance
    1.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    630 in/lb;71.18 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    0.8750 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    23 lbs, 10.433 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.046 hp
  • Horsepower Rating Normal Duty
    1.046 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-FHMQ818-20-HR-56-14
  • Max Input Horsepower
    1.046 hp
  • Mounting Type
    Flange
  • Output
    0.875 hp;0.65 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    630 in-lbs;71.18 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)