Motion
NHF18001259.12

GROVE GEAR
NHF18001259.12

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053049
MFR #NHF18001259.12
List Price$2,707.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF18001259.12

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053049
MFR #NHF18001259.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,707.66/each for your price

Overview

Mfr description
NHF18001259.12 NH-FHMQ818-30-HR-56-12

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    NH-FHMQ818-30-HR-56-12
  • Weight
    23 lbs, 10.43 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text