Motion
NHF18002192.16

GROVE GEAR
NHF18002192.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053050
MFR #NHF18002192.16
List Price$2,707.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF18002192.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053050
MFR #NHF18002192.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,707.66/each for your price

Overview

Mfr description
NHF18002192.16 NH-FHMQ818-100-HL-56-16

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.141 hp
  • Horsepower Rating Normal Duty
    0.141 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    277 in/lb;31.3 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    NH-FHMQ818-100-HL-56-16
  • Weight
    23 lbs, 10.43 kg
  • Horsepower
    0.141 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    0.077 hp;0.057 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    277 in-lbs;31.3 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text