Motion
NHF18002260.12

GROVE GEAR
NHF18002260.12

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053051
MFR #NHF18002260.12
List Price$2,466.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF18002260.12

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053051
MFR #NHF18002260.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,466.60/each for your price

Overview

Mfr description
NHF18002260.12 NH-FHMQ818-40-HL-56-12

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    NH-FHMQ818-40-HL-56-12
  • Weight
    23 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought