Motion
NHF21002256.16

GROVE GEAR
NHF21002256.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053058
MFR #NHF21002256.16
List Price$3,085.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF21002256.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053058
MFR #NHF21002256.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,085.37/each for your price

Overview

Mfr description
NHF21002256.16 NH-FHMQ821-15-HL-56-16

Specifications

  • Ratio
    15:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    NH
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    NH-FHMQ821-15-HL-56-16
  • Weight
    29 lbs, 13.15 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text