Motion
NHF24002264.16

GROVE GEAR
NHF24002264.16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19053067
MFR #NHF24002264.16
List Price$3,651.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF24002264.16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19053067
MFR #NHF24002264.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,651.56/each for your price

Overview

Mfr description
NHF24002264.16 NH-FHMQ824-100-HL-56-16

Specifications

  • Ratio
    100:1
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17 rpm
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    NH-FHMQ824-100-HL-56-16
  • Weight
    50 lbs, 22.68 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text