Motion
NHF26001286.18

GROVE GEAR
NHF26001286.18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #19053073
MFR #NHF26001286.18
Price$4,298.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF26001286.18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #19053073
MFR #NHF26001286.18

Mfr description
NHF26001286.18 NH-FHMQ826-60-HR-56-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,298.41/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    51 lbs, 23.133 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    NH-FHMQ826-60-HR-56-18
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)