Motion
NHF26001569.24

GROVE GEAR
NHF26001569.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053075
MFR #NHF26001569.24
List Price$4,223.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF26001569.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053075
MFR #NHF26001569.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,223.24/each for your price

Overview

Mfr description
NHF26001569.24 NH-FHMQ826-50-HL-140-24

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.42 hp
  • Horsepower Rating Normal Duty
    1.42 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1843 in/lb;208.2 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Length
    7.3800 in, 187.45 mm
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    NH-FHMQ826-50-HL-140-24
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    1.42 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    1.023 hp;0.763 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1843 in-lbs;208.2 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826
  • Width
    6.6800 in, 169.67 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text