Motion
NHF26002245.23

GROVE GEAR
NHF26002245.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053077
MFR #NHF26002245.23
List Price$4,223.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF26002245.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053077
MFR #NHF26002245.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,223.24/each for your price

Overview

Mfr description
NHF26002245.23 NH-FHM826-20-HL-140-23

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.549 hp
  • Horsepower Rating Normal Duty
    2.549 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    1421 in/lb;160.551 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    NH-FHM826-20-HL-140-23
  • Weight
    246.23 lbs, 111.689 kg
  • Horsepower
    2.549 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Output
    2.549 hp;1.901 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    1421 in-lbs;160.551 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text