Motion
NHF26002278.23

GROVE GEAR
NHF26002278.23

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19053082
MFR #NHF26002278.23
List Price$4,223.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF26002278.23

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19053082
MFR #NHF26002278.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,223.24/each for your price

Overview

Mfr description
NHF26002278.23 NH-FHMQ826-7.5-HL-56-23

Specifications

  • Ratio
    7.5:1
  • NEMA / IEC Frame Size
    56
  • Series
    NH
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    NH-FHMQ826-7.5-HL-56-23
  • Weight
    51 lbs, 23.13 kg
  • Nominal Ratio
    7.5:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text