Motion
NHF26002279.23

GROVE GEAR
NHF26002279.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053083
MFR #NHF26002279.23
List Price$4,165.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF26002279.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053083
MFR #NHF26002279.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,165.12/each for your price

Overview

Mfr description
NHF26002279.23 NH-FHMQ826-10-HL-56-23

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.492 hp
  • Horsepower Rating Normal Duty
    4.492 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1475 in/lb;166.65 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    9.6200 in x 6.8800 in x 11.0000 in, 244.34 mm x 174.75 mm x 279.40 mm
  • Housing Height
    11.0000 in, 279.40 mm
  • Housing Length
    9.6200 in, 244.35 mm
  • Housing Width
    4.6200 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Length
    9.6200 in, 244.35 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    NH-FHMQ826-10-HL-56-23
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    4.492 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    4.097 hp;3.055 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826
  • Width
    6.8800 in, 174.75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text