Motion
NHF26002287.23

GROVE GEAR
NHF26002287.23

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19053086
MFR #NHF26002287.23
List Price$4,165.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF26002287.23

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19053086
MFR #NHF26002287.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,165.12/each for your price

Overview

Mfr description
NHF26002287.23 NH-FHMQ826-80-HL-56-23

Specifications

  • Ratio
    80:1
  • NEMA / IEC Frame Size
    56C
  • Series
    NH
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    NH-FHMQ826-80-HL-56-23
  • Weight
    51 lbs, 23.13 kg
  • Nominal Ratio
    80:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text