Motion
NHF30001223.31

GROVE GEAR
NHF30001223.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.9380 in Output Size, Hollow Output
MI ITEM #19053088
MFR #NHF30001223.31
List Price$4,697.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF30001223.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.9380 in Output Size, Hollow Output
MI ITEM #19053088
MFR #NHF30001223.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,697.64/each for your price

Overview

Mfr description
NHF30001223.31 NH-FH830-30-HR-31

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.382 hp
  • Horsepower Rating Normal Duty
    2.382 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    Shaft
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    2105 in/lb;237.83 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    6.5700 in
  • Housing Length
    6.5700 in, 166.88 mm
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    NH
  • Length
    6.5700 in, 166.88 mm
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    NH-FH830-30-HR-31
  • Weight
    65 lbs, 29.484 kg
  • Horsepower
    2.382 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    1.949 hp;1.453 kw
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    2105 in-lbs;237.83 Nm
  • Bore Diameter
    1.9380 in, 49.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought