Motion
NHF30001286.26

GROVE GEAR
NHF30001286.26

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053090
MFR #NHF30001286.26
List Price$5,123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF30001286.26

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053090
MFR #NHF30001286.26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,123.35/each for your price

Overview

Mfr description
NHF30001286.26 NH-FHMQ830-60-HR-56-26

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    NH-FHMQ830-60-HR-56-26
  • Weight
    69 lbs, 31.3 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text