Motion
NHF30002281.24

GROVE GEAR
NHF30002281.24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053091
MFR #NHF30002281.24
List Price$5,123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF30002281.24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053091
MFR #NHF30002281.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,123.35/each for your price

Overview

Mfr description
NHF30002281.24 NH-FHMQ830-20-HL-56-24

Specifications

  • Ratio
    20:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    NH
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    NH-FHMQ830-20-HL-56-24
  • Weight
    69 lbs, 31.3 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text