Motion
NHF30002819.23

GROVE GEAR
NHF30002819.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053094
MFR #NHF30002819.23
List Price$5,123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF30002819.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053094
MFR #NHF30002819.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,123.35/each for your price

Overview

Mfr description
NHF30002819.23 NH-FHM830-20-HR-56-23

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56C
  • Series
    NH
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    NH-FHM830-20-HR-56-23
  • Weight
    70 lbs, 31.75 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought