Motion
NHF32002303.31

GROVE GEAR
NHF32002303.31

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
Mi Item #19053105
MFR #NHF32002303.31
Price$5,751.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF32002303.31

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
Mi Item #19053105
MFR #NHF32002303.31

Mfr description
NHF32002303.31 NH-FHMQ832-10-HL-180-31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,751.83/each

Specifications

Dimensions

  • Case Size
    832
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    75 lbs, 34.019 kg

Details

  • Manufacturer Catalog Number
    NH-FHMQ832-10-HL-180-31
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)