Motion
NHF32002304.31

GROVE GEAR
NHF32002304.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19053106
MFR #NHF32002304.31
List Price$6,552.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF32002304.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19053106
MFR #NHF32002304.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,552.40/each for your price

Overview

Mfr description
NHF32002304.31 NH-FHMQ832-15-HL-180-31

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.277 hp
  • Horsepower Rating Normal Duty
    5.277 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    2551 in/lb;288.224 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    NH-FHMQ832-15-HL-180-31
  • Weight
    75 lbs, 34.019 kg
  • Horsepower
    5.277 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    4.724 hp;3.523 kw
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    2551 in-lbs;288.224 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought