Motion
NHF32002314.31

GROVE GEAR
NHF32002314.31

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 210 Frame
MI ITEM #19053107
MFR #NHF32002314.31
List Price$5,651.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHF32002314.31

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 210 Frame
MI ITEM #19053107
MFR #NHF32002314.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,651.25/each for your price

Overview

Mfr description
NHF32002314.31 NH-FHMQ832-7.5-HL-210-31

Specifications

  • Ratio
    7.5:1
  • NEMA / IEC Frame Size
    210
  • Series
    NH
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    NH-FHMQ832-7.5-HL-210-31
  • Weight
    75 lbs, 34.019 kg
  • Nominal Ratio
    7.5:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text