Motion
NHJ24002049.00

GROVE GEAR
NHJ24002049.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
Mi Item #19053122
MFR #NHJ24002049.00
Price$2,628.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHJ24002049.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
Mi Item #19053122
MFR #NHJ24002049.00

Mfr description
NHJ24002049.00 NH-JMQ824-30-R-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,628.60/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    1423 in/lb;160.78 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.0000 in
  • Overhung Load
    1300 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    48 lbs, 21.77 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.317 hp
  • Horsepower Rating Normal Duty
    1.317 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-JMQ824-30-R-56
  • Max Input Horsepower
    1.653 hp
  • Mounting Type
    Vertical
  • Output
    1.317 hp
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1300 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1423 in-lbs;160.78 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)