Motion
NHT21002065.00

GROVE GEAR
NHT21002065.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053130
MFR #NHT21002065.00
List Price$2,008.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT21002065.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053130
MFR #NHT21002065.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,008.69/each for your price

Overview

Mfr description
NHT21002065.00 NH-TMQ821-20-R-56

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.046 hp
  • Horsepower Rating Normal Duty
    0.875 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    630 in/lb;71.18 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3447.37 N, 775 lbs
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    NH-TMQ821-20-R-56
  • Weight
    29 lbs, 13.15 kg
  • Horsepower
    0.875 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Output
    0.875 hp;0.65 kw
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    630 in-lbs;71.18 Nm
  • Bore Diameter
    0.8750 in
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    775 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought