Motion
NHT24001075.00

GROVE GEAR
NHT24001075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19053138
MFR #NHT24001075.00
List Price$2,500.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT24001075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19053138
MFR #NHT24001075.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,500.86/each for your price

Overview

Mfr description
NHT24001075.00 NH-TMQ824-10-L-140

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.564 hp
  • Horsepower Rating Normal Duty
    3.253 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1172 in/lb;132.418 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5782.69 N, 1300 lbs
  • Housing Height
    7.1900 in, 182.63 mm
  • Housing Length
    5.7500 in, 146.05 mm
  • Housing Width
    3.6000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    NH
  • Length
    5.7500 in, 146.05 mm
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    NH-TMQ824-10-L-140
  • Weight
    42 lbs, 19.051 kg
  • Horsepower
    3.253 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    3.253 hp;2.426 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1172 in-lbs;132.418 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    1300 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824
  • Width
    5.2500 in, 133.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text