Motion
NHT26002003.00

GROVE GEAR
NHT26002003.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
MI ITEM #19053150
MFR #NHT26002003.00
List Price$2,637.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT26002003.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
MI ITEM #19053150
MFR #NHT26002003.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,637.11/each for your price

Overview

Mfr description
NHT26002003.00 NH-T826-10-R

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.492 hp
  • Horsepower Rating Normal Duty
    4.492 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    Shaft
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1475 in/lb;166.65 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7784.39 N, 1750 lbs
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    NH-T826-10-R
  • Weight
    50 lbs, 22.68 kg
  • Horsepower
    4.492 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    4.097 hp;3.055 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
  • Bore Diameter
    1.1250 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1750 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought