Overview
Mfr description
NHT26405112.00 NH-DXTMQ826-100-L1-56
Specifications
- Ratio100:1
- NEMA / IEC Frame Size56
- SeriesNH
- Manufacturer Reducer Size826
- Manufacturer Catalog NumberNH-DXTMQ826-100-L1-56
- Weight72 lbs
- Nominal Ratio100:1
- Gearbox Component TypeGearbox
- Case Size826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data