Motion
NHT30003010.00

GROVE GEAR
NHT30003010.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
Mi Item #19053158
MFR #NHT30003010.00
Price$3,522.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT30003010.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
Mi Item #19053158
MFR #NHT30003010.00

Mfr description
NHT30003010.00 NH-T830-60-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,522.38/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    1924 in/lb;217.382 nm
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Overhung Load
    1950 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    60 lbs, 27.216 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Worm Reducer
  • Horsepower
    0.891 hp
  • Horsepower Rating Normal Duty
    0.891 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-T830-60-D
  • Max Input Horsepower
    0.891 hp
  • Mounting Type
    Horizontal Base, Worm Over
  • Output
    0.891 hp;0.664 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    8673.99 N, 1950 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Shaft
  • Torque Rating (in-lb)
    1924 in-lbs;217.382 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)