Motion
NHT30003069.00

GROVE GEAR
NHT30003069.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053160
MFR #NHT30003069.00
List Price$3,692.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT30003069.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053160
MFR #NHT30003069.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,692.89/each for your price

Overview

Mfr description
NHT30003069.00 NH-TMQ830-50-D-56

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Series
    NH
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    NH-TMQ830-50-D-56
  • Weight
    64 lbs, 29.03 kg
  • Nominal Ratio
    50:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought