Motion
NHT32002079.00

GROVE GEAR
NHT32002079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19053163
MFR #NHT32002079.00
List Price$4,247.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT32002079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19053163
MFR #NHT32002079.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,247.76/each for your price

Overview

Mfr description
NHT32002079.00 NH-TMQ832-60-R-140

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.573 hp
  • Horsepower Rating Normal Duty
    1.573 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2437 in/lb;275.34 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10008.507 N, 2250 lbs
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Manufacturer Reducer Size
    325
  • Torque Arm Kit
    Optional
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    NH-TMQ832-60-R-140
  • Weight
    73 lbs, 33.112 kg
  • Horsepower
    1.573 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    1.128 hp
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2437 in-lbs;275.34 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    2250 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought