Motion
NHT32003010.00

GROVE GEAR
NHT32003010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19053164
MFR #NHT32003010.00
List Price$3,973.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHT32003010.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19053164
MFR #NHT32003010.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,973.19/each for your price

Overview

Mfr description
NHT32003010.00 NH-T832-60-D

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    NH-T832-60-D
  • Weight
    69 lbs, 31.3 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought