Motion
NHU30002001.00

GROVE GEAR
NHU30002001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
Mi Item #19053173
MFR #NHU30002001.00
Price$3,354.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NHU30002001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
Mi Item #19053173
MFR #NHU30002001.00

Mfr description
NHU30002001.00 NH-U830-5-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,354.16/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    60 lbs, 27.22 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    NH-U830-5-R
  • Mounting Type
    Universal
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)