Motion
P7172002.F3

GROVE GEAR
P7172002.F3

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction
MI ITEM #19053179
MFR #P7172002.F3
List Price$2,857.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7172002.F3

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction
MI ITEM #19053179
MFR #P7172002.F3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,857.75/each for your price

Overview

Mfr description
P7172002.F3 PFQ7172-4.37-M5-F3

Specifications

  • Reduction
    Single Reduction
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PFQ7172-4.37-M5-F3
  • Weight
    13 lbs, 5.9 kg
  • Lubrication
    Factory Filled Oil
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought