Motion
P7172003.F1

GROVE GEAR
P7172003.F1

Right Angle Worm Gear Speed Reducer - 5.56:1 Ratio
MI ITEM #19053180
MFR #P7172003.F1
List Price$2,857.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7172003.F1

Right Angle Worm Gear Speed Reducer - 5.56:1 Ratio
MI ITEM #19053180
MFR #P7172003.F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,857.75/each for your price

Overview

Mfr description
P7172003.F1 PFQ7172-5.56-M5-F1

Specifications

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum Alloy
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    PFQ7172-5.56-M5-F1
  • Manufacturer Reducer Size
    7172
  • Nominal Ratio
    5.56:1
  • Ratio
    5.56:1
  • Seal Material
    Viton
  • Weight
    13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought